Beli rubber pads anti vibration di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Anti-vibration pads (synthetic rubber)Deskripsi:Application :- For equipment that generates various vibrations and noises, such as machine tools, blowers, and pump motors.- For vibration control of refrigerators, air conditioners, printers, etc.atribut:
- Thickness (mm): 10
- Rubber Hardness: 55degree+/-5
- Allowable Surface Pressure (N/cm²): 5
- Operating Temperature Range (°C): -5-110
- TRUSCO Anti-Vibration PadDeskripsi:The range of working load is wide, and a stable anti-vibration effect can be obtained regardless of the load size. It is easy to process and can be used by simply cutting a V-groove that is 50 mm apart with a cutter knife. It can be used where various vibrations and noise are generated, such as machine tools, refrigerators, air conditioners, blowers, and various motors.
- TRUSCO Anti Vibration Pad (Penahan Getaran)Deskripsi:For device generating vibration and noise such as refrigerator, machine tools, air conditioning, printer, fan, and various motors.atribut:
- Allowable Surface Pressure (kg/cm²): 5
- Material: Natural Rubber (NR)
- Operating Temperature Limits: -5 to 70deg C
- Rubber Hardness: 55 degree +/- 5
- Thickness (mm): 10
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- TRUSCO Vibration Absorbing Pad (Penahan Getaran)atribut:
- Finishing Material: Natural Rubber (NR)
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- WAKI Rubber Sheet (Karet Peredam)Deskripsi:-The shape on both sides is designed so that the pressure receiving area increases as the load increases.-As the number of vibrations can be set low even with lighter loads, it demonstrates excellent vibration-proofing effects regardless of how big or small the load is.-Excellent sideway stability with a structure that is not slippery.-As EPDM rubber is used, it has excellent weather resistance compared to natural rubber.-Uses environmentally friendly and safe material that clear various regulation. -For vibration absorbing and sound proof.
- TRUSCO Anti-Vibration Padatribut:
- Width (mm): 150
- Finishing Material: Natural rubber (NR)
- Thickness (mm): 15
- Weight (g): 2030
- Allowable Surface Pressure (kg/cm²): 4
- Type: Belt type
- Dimensions (mm): 15x150x1000
- Everlasting Rubber Sheet Packing (Spon Karet)Deskripsi:Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksiatribut:
- Color: Black
- Density (g/cm³): 1.75
- Hardness Shore A: 70
- Tensile Strength (MPa): 2
- monotaro Anti-Vibration Padatribut:
- Internal capacity: 1 piece
- Use: For vibration isolation of machines and equipment
- Material: Natural rubber
- Allowable Surface Pressure (N/mm²): 5
- Color: Black
- Rubber Hardness: 55
- Thickness T (mm): 10
- TRUSCO Anti-Vibration Padatribut:
- Material: Natural Rubber (NR)
- Width (mm): 100
- Length (mm): 100
- Thickness (mm): 10
- Color: Black
- Maximum Size (mm): 600x1000
- Operating Temperature Range: -5 to 70°C
- Purpose of Use: For machines that generate various vibrations and noise, such as machine tools, blowers, pumps various motors.
- Rubber Hardness: 55° ±5
- TRUSCO Cushion RubberDeskripsi:Use:General mechanical supportatribut:
- Material: Natural Rubber (Rubber Hardness 68)
- Purpose of Use: General machine support.
- Specifications: ISO9001 Certified Factory Made, ISO14001 Certified Factory Made
- monotaro Natural Rubber Sheet (Black) (Spon Karet)Deskripsi:Anti-vibration mat, the material of the packing.atribut:
- Material: Natural rubber
- Color: black
- Rubber Hardness: 64
- Type: Rubber sheet
- Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 PsiDeskripsi:Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protectionatribut:
- Maximum Operating Pressure (bar): 700
- Pressure Rating 2nd Stage (bar): 700
- Cylinder Compatability: Single-acting
- Power Source: Manual
- Valve Operation: Manual
- WAKI Cushion RubberDeskripsi:-Cushioning rubber with wear resistance and elasticity. -Cushioning material and sound-proofing material.
- AIRLOC Vibration Isolator PadDeskripsi:Vibration-isolating pads and sheets position beneath equipment and machinery to provide stabilization and dampen noise and vibration. Neoprene and nitrile pads resist chemicals, lubricants, and oils. Flat surface pads stabilize and level equipment, while textured pads, such as diamond or waffle profile, provide a firm gripping surface to minimize vibration.atribut:
- UNSPSC: 23153130
- SAFETY JOGGER Sepatu Safety Sneakers Low Cut ECOFITZ S1P (Sepatu Proyek)atribut:
- Upper: Knitted Recycled Textile
- Lining: Recycled Mesh
- Footbed: SJ Foam Footbed
- Mid Sole: Steel
- Norms: ASTM F2413:2018, EN ISO 20345:2022
- Outsole: PU
- Toe Cap: Steel
- Niigata Seiki (SK) Dial Caliper Gauge (Outside) (Alat ukur ketebalan)Deskripsi:Dial Caliper Gauge (Outside) AO-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 0-12mm, acurracy: +/-0.04mm - Leg Length: 40mm.atribut:
- Material: Body: Steel
- ASHCROFT Pressure Gauge 0 to 100psi (Manometer/ Alat Ukur Tekanan)Deskripsi:This gauge features stainless steel case construction to resist corrosion and impact in demanding applications.atribut:
- Item: Pressure Gauge
- Gauge Primary Range Numbered Graduations: 10
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 100
- Pressure and Vacuum Gauge Type: Pressure Gauge
- TRUSCO EPDM Rubber Sponge Roll (Spon Karet)Deskripsi:-Excellent in water repellency, weather resistance and sound proof.-Surface coating type non-migratory EPDM sponge.-Cushioning material, protection materials.
- TRUSCO Hexagon Type Rubber Vibration IsolatorDeskripsi:-Because the hexagonal type is in millimeter size, work can be performed with commercially available tool.-It can also be attached to places deep down such as the bottom of a groove by using a deep socket. -Various machine tool, centrifugal separator, crusher, motor, and other standard industrial machinery.atribut:
- Rubber Hardness: 60°
- Metal Fitting Materials: Rolling Steel Material for Standard Structure
- Rubber Materials: Natural Rubber (NR)
Daftar Harga rubber pads anti vibration Terbaru October 2026
| TRUSCO Anti-vibration pads (synthetic rubber) | Rp25.900 |
| Hikari Rubber | Rp31.900 |
| TRUSCO Anti-Vibration Pad | Rp349.900 |
| TRUSCO Anti Vibration Pad (Penahan Getaran) | Rp24.900 |
| TRUSCO Vibration Absorbing Pad (Penahan Getaran) | Rp199.900 |
| WAKI Rubber Sheet (Karet Peredam) | Rp28.900 |
| TRUSCO Anti-Vibration Pad | Rp269.900 |
| Everlasting Rubber Sheet Packing (Spon Karet) | Rp159.900 |
| monotaro Anti-Vibration Pad | Rp119.900 |
| TRUSCO Anti-Vibration Pad | Rp39.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/afP102006375-4.jpg)


/P101002158-1.jpg)
/P101001374-1.jpg)
/P102979659-1.jpg)

/qnP103786959-2.jpg)



%20(Spon%20Karet)/8wP103182320-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Sneaker/Sneaker%20Safety%20Low%20Cut/SAFETY%20JOGGER%20Sepatu%20Safety%20Sneakers%20Low%20Cut%20ECOFITZ%20S1P%20(Sepatu%20Proyek)/lfP109117771-1.jpg)
%20Dial%20Caliper%20Gauge%20(Outside)%20(Alat%20ukur%20ketebalan)/P102224816-1.jpg)
/hrP105927639-1.jpg)
/P103039888-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)